Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walk-Behind Lawn Mower, 56 V, Brushless

  • Mfr # LM2125SP

  • Zoro # G515827885


product price: $790.99
/ea
Free Shipping & Returns

Key Features

Motor Type
Brushless
Product Type
Cordless Lawn Mower
Includes
Battery, Bright LED Lights, Charger, Grass Collection Bag
Handle Type
Adjustable
Run Time
50 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM2125SP
Zoro #
G515827885
UPC #
195532100127
Country of Origin
China

Dimensions

Maximum Cutting Height
4 in
Cutting Width
21 in
Minimum Cutting Height
1 1/4 in
Recommended Yard Size - Maximum
1/2 acre
Recommended Yard Size - Minimum
1/4 acre
Cutting Height Adjustment
Single-Point

Details

Motor Type
Brushless
Product Type
Cordless Lawn Mower
Includes
Battery, Bright LED Lights, Charger, Grass Collection Bag
Handle Type
Adjustable
Run Time
50 min
Deck Material
Polycarbonate
Voltage
56 V
Tool Series
Power+
Drive Type
Self-Propelled
Charge Time
60 min
Item
Walk-Behind Lawn Mower
Speed Settings
Variable
Discharge Location
Bag, Mulch, Side
Battery Capacity
7.5 Ah
Power Source
Cordless
Battery Platform
POWER+
Equivalent Gas Engine Displacement
140 cc
Number of Chargers Included
1
Drivetrain
Rear-Wheel Drive
Number of Batteries Included
1
Number of Batteries to Operate
1
Sound Level
91 dBA

Description

Walk-Behind Lawn Mower,Cordless,21

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.