This item is Discontinued.

Ego Walk Behind Mower, Push, 21" W Cutting LM2133

Walk Behind Mower, Push, 21" W Cutting (Discontinued)

  • Mfr # LM2133
  • Zoro # G7823648
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LM2133
Zoro #
G7823648
UPC #
692042011535
Country of Origin
China

Dimensions

Cutting Width
21 in
Front Wheel Dia.
7 in
Front Wheel Width
2 in
Rear Wheel Width
2 in
Cutting Height
1 1/2 in, 1 1/4 in, 2 1/2 in, 2 in, 3 1/2 in, 3 in, 4 in
Rear Wheel Dia.
9 in
Rear Wheel Diameter
9 in
Front Wheel Diameter
7 in
Minimum Cutting Height
1 in
Maximum Cutting Height
4 in

Details

Item
Battery-Powered Lawn Mower Kit
Drive Type
Push
Voltage
56 V
Run Time
45 min
HP
7 hp
Discharge
Side
Handle
Adjustable
Standards
cUL Listed
Battery Voltage
56 V
Displacement
160 cc
Includes
Battery, Rapid Charger
Included Charger
Yes
Handle Type
Adjustable
Charge Time
60 min
Charger Replacement
CH5500
Product Type
Cordless Lawn Mower
Discharge Location
Bag, Mulch, Side
Speed Settings
None
Number of Batteries to Operate
1
Battery Platform
56V ARC Lithium(TM)
Motor Type
Brushless
Deck Material
Polycarbonate
Power Source
Cordless
Battery Capacity
7.5 Ah
Number of Batteries Included
1
Tool Series
POWER+ Series
Number of Chargers Included
1

Description

Battery-Powered Lawn Mower Kit, Drive Type Push, Battery Platform 56V ARC Lithium(TM), Cutting Width 21 in, Deck Material Polycarbonate, Discharge Location Bag, Mulch, Side, Speed Settings None, Drivetrain Not Applicable, Sound Level Not Applicable, Run Time 45 min, Recommended Yard Size - Maximum Not Applicable, Recommended Yard Size - Minimum Not Applicable, Number of Batteries to Operate 1, Number of Batteries Included 1, Number of Chargers Included 1, Battery Capacity 7.5 Ah

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.