This item is Discontinued.

Ego Walk Behind Mower, with Charger/Battery LM2101

Walk Behind Mower, with Charger/Battery (Discontinued)

  • Mfr # LM2101
  • Zoro # G4171889
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LM2101
Zoro #
G4171889
UPC #
00692042006142
Country of Origin
China

Dimensions

Cutting Width
21 in
Cutting Height
1-1/2 in to 4 in
Rear Wheel Width
2 in
Front Wheel Width
1 11/16 in
Front Wheel Dia.
7 in
Rear Wheel Dia.
9 in
Maximum Cutting Height
4 in
Front Wheel Diameter
7 in
Minimum Cutting Height
1 1/2 in
Rear Wheel Diameter
9 in

Details

Item
Battery-Powered Lawn Mower Kit
Drive Type
Push
Voltage
56 V
Handle
Adjustable
Run Time
45 min
Discharge
Rear or Bag, Side
Standards
cUL Listed
Battery Voltage
56 V
Battery Amperage
5.0Ah
Battery Type
Lithium-ion
Charge Time
50 min
Includes
Bag, Battery, Mulching Insert, Rapid Charger, Side Discharge Chute
Product Type
Cordless Lawn Mower
Handle Type
Adjustable
Deck Material
Polycarbonate
Power Source
Cordless
Tool Series
POWER+ Series
Battery Platform
56V ARC Lithium(TM)
Speed Settings
None
Number of Chargers Included
1
Motor Type
Brushless
Number of Batteries Included
1
Number of Batteries to Operate
1
Battery Capacity
5 Ah
Discharge Location
Bag, Mulch, Side

Description

Battery-Powered Lawn Mower Kit, Drive Type Push, Battery Platform 56V ARC Lithium(TM), Cutting Width 21 in, Deck Material Polycarbonate, Discharge Location Bag, Mulch, Side, Speed Settings None, Drivetrain Not Applicable, Sound Level Not Applicable, Run Time 45 min, Recommended Yard Size - Maximum Not Applicable, Recommended Yard Size - Minimum Not Applicable, Number of Batteries to Operate 1, Number of Batteries Included 1, Number of Chargers Included 1, Battery Capacity 5 Ah

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.