Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Light, LED, 3,000 lm

  • Mfr # LT0300

  • Zoro # G115563459


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Voltage
56 V
Standards
cULus Listed
Lamp Type
LED
Maximum Brightness Level
3,000 lm
Battery Model Number
BA1400T, BA2242T, BA2800T, BA3360T, BA4200T, BA4480T, BA5600T, BA6720T, BA6720T-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT0300
Zoro #
G115563459
UPC #
195532101308
Country of Origin
China

Details

Item
Cordless Tool Work Light
Voltage
56 V
Standards
cULus Listed
Lamp Type
LED
Maximum Brightness Level
3,000 lm
Battery Model Number
BA1400T, BA2242T, BA2800T, BA3360T, BA4200T, BA4480T, BA5600T, BA6720T, BA6720T-2
Brightness Level
3,000 lm
Compatible Charger Model Number
CH2100, CH2800D, CH3200, CH5500, CH7000
Focus
Adjustable
Cordless Tool Kit Contents
Bare Tool
Number of Light Output Modes
3
Series
Power+
Compatible Battery Model Number
Mfr. No. BA1400T, Mfr. No. BA2242T, Mfr. No. BA2800T, Mfr. No. BA3360T, Mfr. No. BA4200T, Mfr. No. BA4480T, Mfr. No. BA5600T, Mfr. No. BA6720T, Mfr. No. BA6720T-2
Charger Model Number
CH2100; CH2800D; CH3200; CH5500; CH7000
Run Time
60 hr
Lamp Life at Maximum Lumens Rating
60 hr
Number of Batteries Included
0
Lamp Life Battery Capacity Rating
5 Ah
Light Output Mode
Ambiance, Area, Task
Switch Type
Button
Features
Mount on Tripod Hang from Rafter Hook or Position Light a Variety of Ways for Versatile Lighting Options, Warm Light Naturally Helps Keep Bugs Away
Battery Platform
ARC
Water Penetration Rating
IPX4
Product Type
Cordless Tool Work Light
Power Source
Cordless
Battery Capacity
10.0 Ah; 12.0 Ah; 2.5 Ah; 4.0 Ah; 5.0 Ah; 6.0 Ah; 7.5 Ah; 8.0 Ah
Tool Weight
3.97 lb
Minimum Brightness Level
600 lm
Mount Type
Hang, Rafter Hook, Tripod

Description

Cordless Tool Work Light,56V,300 lm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.