Zoro Homepage

Circuit Breaker 15A

  • Mfr # EGSFHW615A

  • Zoro # G4598618


product price: $19.99
/ea

Key Features

Amps
15A
Circuit Breaker Mounting Style
Plug In
Circuit Breaker Type
Mini Breaker
For Use With
EGS Transfer Switch
Min. Wire Size
12 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGSFHW615A
Zoro #
G4598618
UPC #
094925003980
Country of Origin
China

Dimensions

Min. Wire Size
12 AWG
Width
0.75 in
Depth
1.75 in
Max. Wire Size
12 AWG
Height
2 in

Details

Item
Circuit Breaker
Amps
15A
Circuit Breaker Mounting Style
Plug In
Circuit Breaker Type
Mini Breaker
For Use With
EGS Transfer Switch
Series
EGS
Number of Poles
1
Phase
1
DC Voltage Rating
Not Rated
Instantaneous Trip
No
AC Voltage Rating
125/250V AC
Trip Type
Thermal
Standards
UR
Terminal Connection
Plug In
Circuit Breaker Actuator
Toggle
Max. AIR Rating
10K

Description

Breaker,15A,for EGS Units

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.