Miniature Circuit Breaker, BQ Series, 40A, 2 Pole, 120/240V AC, 10kA at 120/240V AC
- Mfr # BQ2B040
- Zoro # G2613423
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Series
BQ
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BQ2B040
- Zoro #
- G2613423
- UPC #
- 783643102439
- Country of Origin
- Mexico
- Item
- Miniature Circuit Breaker
- Series
- BQ
- Amps
- 40A
- Number of Poles
- 2
- AC Voltage Rating
- 120/240V AC
- Circuit Breaker Type
- Standard
- Phase
- Single
- Circuit Breaker Actuator
- Toggle
- Circuit Breaker Mounting Style
- Bolt On
- Max. AIR Rating
- 10kA at 120/240V AC
- Trip Type
- Common
- Terminal Connection
- Lug
- DC Voltage Rating
- Not Rated
- Standards
- HACR Rated, UL Listed
- For Use With
- Siemens Panelboards
- Application
- Electrical Distribution
- Max. Operating Temp.
- 104 Degrees F
- Voltage
- 120/240 VAC
- Compatible Product Type
- Siemens Panelboards
Dimensions
- Frame Size
- 125A/BQ
- Width
- 4.5 in
- Depth
- 12.8 in
- Height
- 3.70 in
- Max. Wire Size
- 4 AWG (Al), 6 AWG (Cu)
- Min. Wire Size
- 8 AWG
- Length
- 3.7 in
Description
Miniature Circuit Breaker, Amps 40 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Bolt On, Phase Single, Series BQ, Max. AIR Rating 10kA at 120/240V AC, For Use With Siemens Panelboards, Terminal Connection Lug, Frame Size 125A/BQ, Length 3.7 in, Width 4.5 in, Depth 12.8 in, Max. Operating Temp. 104 Degrees F, Min. Wire Size 8 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.