Zoro Homepage

Mini Circuit Breaker 20A

  • Mfr # EGSFHW620A

  • Zoro # G4598609


product price: $20.19
/ea

Key Features

Amps
20A
Max. Wire Size
12 AWG
Trip Type
Thermal
AC Voltage Rating
125/250V AC
For Use With
EGS Transfer Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGSFHW620A
Zoro #
G4598609
UPC #
094925003997
Country of Origin
China

Dimensions

Max. Wire Size
12 AWG
Min. Wire Size
12 AWG

Details

Item
Miniature Circuit Breaker
Amps
20A
Trip Type
Thermal
AC Voltage Rating
125/250V AC
For Use With
EGS Transfer Switch
Instantaneous Trip
No
Circuit Breaker Actuator
Toggle
Number of Poles
1
Phase
1
Standards
UR
Max. AIR Rating
10K
Circuit Breaker Type
Mini Breaker
Circuit Breaker Mounting Style
Plug In
Series
EGS

Description

Breaker,20A,for EGS units

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.