Shop EIGHT TOOL
See all product information
Create Account
DOUBLE-END PH BIT 6.35MM SHANK 9MM GROOVE, PH NO.2 x 65MM OAL, 10PK
- Mfr # EA-08 No.2 x 65
- Zoro # G112537019
product price:Â
$
26.29
/pk of 10, $2.63/ea
Key Features
Bit Style
Driver Bit
Overall Bit Length
65mm
Width
7.33mm
Size
No.2
Drive Type
PH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EA-08 No.2 x 65
- Zoro #
- G112537019
- UPC #
- -
- Country of Origin
- Japan
- Bit Style
- Driver Bit
- Drive Type
- PH
- Fastening Tool Material
- steel
- Color
- Silver
Dimensions
- Overall Bit Length
- 65mm
- Width
- 7.33mm
- Size
- No.2
Description
EIGHT TOOL's EA-08 series is a Double-End PH Impact Bit 1/4 Shank. ''Torsion Zone'' machining absorbs impact to protect PH head.About EIGHT TOOL:EIGHT TOOL has specialized in hex key wrench manufacturing in Japan for over 60 years and has provided the world's highest-class quality tools for all industries. Made of originally-developed special alloy steel SNCM+V that incorporates the torsional strength and abrasion resistance, EIGHT TOOL's strict quality standard and 2,000+ product lines have earned recognition as a trusted brand from industry professionals all over the world. EIGHT TOOL's Excellent series features original EL/ARMOUR plating that provides superior abrasion resistance and rust resistance with hexad-chrome chrome 6 free plating technology. Along with other various features including Taper Head enhanced ball end machining and Bolt Catch function etc., EIGHT TOOL's products service our customers with outstanding performance.Craftsmanship is required more than ever to support innovation. EIGHT TOOL strives to develop and manufacture reliable hand tools that could assist in improving our world, one screw at a time.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.