Shop GENIUS TOOLS
Create Account
1/2in Dr. 25mm 12-pt. Hand Socket
- Mfr # 433825
- Zoro # G623581075
original price:Â $6.69 , new price: $6.02 , 10 percent off
new price:Â
$
6.02
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 433825
- Zoro #
- G623581075
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 25mm 1/2 Inch Drive 12-Point High-Strength Chrome Finish - 433825 Hand Socket This 1/2in drive 25mm 12-point hand socket is built for dependable fastening and consistent fitment in professional toolkits. Its 44mm (1.73in) overall length supports controlled handling and access where a compact socket is preferred. Made from chromium-vanadium steel alloy with a chrome polished finish, it combines strength with corrosion resistance. Permanently stamped sizing improves organization and identification, while compliance with ANSI standards supports confidence in fit, durability, and performance expectations. Key Benefits 1/2in drive 25mm 12-point socket for secure engagement and torque transfer. 44mm (1.73in) overall length for compact reach and easier maneuverability. Chromium-vanadium steel alloy construction for high strength and durability. Chrome polished finish helps resist corrosion and supports long-term service life. Permanently stamped size markings enable fast identification and better tool organization. Meets or exceeds ANSI standards for quality, fit, and performance expectations. Designed for professional technicians and heavy, repeated use, this hand socket balances durability with easy identification and corrosion resistance. The 12-point profile supports quick engagement on compatible fasteners, while the chrome finish and alloy steel build help maintain performance over time in demanding work environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.