This item is Discontinued.

Eijkelkamp 20" Threaded Gouge Auger, 3/4" (20mm) 04020120C

20" Threaded Gouge Auger, 3/4" (20mm) (Discontinued)

  • Mfr # 04020120C
  • Zoro # G800470994
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
04020120C
Zoro #
G800470994
UPC #
-
Country of Origin
Netherlands

Dimensions

Overall Length
28"
Manufacturer's Warranty Length
1 Year
Length
20" (50cm)
Diameter
3/4" (20mm)

Details

Item
Auger
Type
Bottom Part
Material
High-Grade, Non-Toxic, Alloy Steel
Connector Type
Threaded

Description

Gouge auger, bottom part, operational length 20", conical screwthread connection 3/4"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.