Shop All Soil Auger Kits
Eijkelkamp
All-purpose Auger, Bayonet, 4" (10cm)
Mfr # 01020210B
Zoro # G900471006
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bottom Part
- Material High-Grade, Non-Toxic, Alloy Steel
- Overall Length 28"
- Length 28"
- Connector Type Quick Connect Bayonet
Product Information
- Brand Eijkelkamp
- MFR # 01020210B
- Zoro # G900471006
- Country of Origin Netherlands
- Category Soil Auger Kits
Dimensions
Overall Length | 28" |
Length | 28" |
Manufacturer's Warranty Length | 1 Year |
Diameter | 4" (10cm) |
Details
Description
Edelman auger, bottom part, combination type, bayonet, 4"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRCHWOOD CASEY Rig Rag Universal Grease Sheepskin A (BC-30002)
- HARRIS Roach Klr Boric Acid16Oz (BAR-16)
- ZIPPO Silver HeatBank 6 Pro Rechargeable Hand Warmer (40634)
- LOGO BRANDS Clemson Halftime Lunch Cooler (123-55H)
- EIJKELKAMP 20" Single Gouge Normal Type Auger 1" (30mm) (04010130N)
- EIJKELKAMP One-piece All-purpose Auger, 3 1/4" (8cm) (010102081)
- EIJKELKAMP One-piece Bucket Auger, 2 3/4" (7cm) (010300071)
- EIJKELKAMP One-piece All-purpose Auger, 2 1/4" (6cm) (010102061)
- EIJKELKAMP One-piece Clay Auger, 3 1/4" (8cm) (010101081)
- EIJKELKAMP One-piece Spiral Auger, 1 1/2" (4cm) (010700041)
- AMS Soil Auger Kit, Dia 2 1/4 In, Depth 16Feet (209.33)
- Eijkelkamp Lawn & Garden Tools