Shop All Soil Auger Kits
Eijkelkamp
Coarse Sand Auger, Bayonet, 2 3/4" (7cm)
Mfr # 01020407B
Zoro # G800471021
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bottom Part
- Material High-Grade, Non-Toxic, Alloy Steel
- Overall Length 28"
- Length 28"
- Connector Type Quick Connect Bayonet
Product Information
- Brand Eijkelkamp
- MFR # 01020407B
- Zoro # G800471021
- Country of Origin Netherlands
- Category Soil Auger Kits
Dimensions
Overall Length | 28" |
Length | 28" |
Manufacturer's Warranty Length | 1 Year |
Diameter | 2 3/4" (7cm) |
Details
Description
Edelman auger, bottom part, coarse sand type, bayonet, 2 3/4"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IPOWER iPower2.0Gallon Lawn and Garden Pump Pressure Sprayer with Pressure Relief Valve (GLSPRYPUMP8)
- GCI Contractor's Choice 4oz Heavy Duty Non-Woven Landscape/Flter Fabric 3'x100' (40031B)
- STENS Swivel Fitting 758-800 4000 Psi Max 1/4 Inlet (758-800)
- XPOSE SAFETY 12 ft x 26 ft Heavy Duty Tarp, Black (BMT-1226-X)
- EIJKELKAMP One-piece Spiral Auger, 1 1/2" (4cm) (010700041)
- EIJKELKAMP One-piece All-purpose Auger, 2 1/4" (6cm) (010102061)
- EIJKELKAMP One-piece Clay Auger, 3 1/4" (8cm) (010101081)
- EIJKELKAMP One-piece All-purpose Auger, 2 3/4" (7cm) (010102071)
- EIJKELKAMP One-piece Bucket Auger, 2 3/4" (7cm) (010300071)
- EIJKELKAMP One-piece Clay Auger, 2 3/4" (7cm) (010101071)
- POWER PLANTER 24 in. Steel Bulb Auger Drill Bit (324H-RED)
- Eijkelkamp Soil Auger Kits