Shop All Soil Auger Kits
Eijkelkamp
Coarse Sand Auger, Bayonet, 4" (10cm)
Mfr # 01020410B
Zoro # G900471013
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bottom Part
- Material High-Grade, Non-Toxic, Alloy Steel
- Overall Length 28"
- Length 28"
- Connector Type Quick Connect Bayonet
Product Information
- Brand Eijkelkamp
- MFR # 01020410B
- Zoro # G900471013
- Country of Origin Netherlands
- Category Soil Auger Kits
Dimensions
Overall Length | 28" |
Length | 28" |
Manufacturer's Warranty Length | 1 Year |
Diameter | 4" (10cm) |
Details
Description
Edelman auger, bottom part, coarse sand type, bayonet, 4"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENGEL Marine Chest Cooler, 13.0 qt. Capacity (UC13T)
- KOHLER Keys (17 340 11-S)
- SUPERIOR ELECTRIC RV Trailer Roof Vent Lid / Cover Universal Replacement - White (RVA1550W)
- HOT SHOT 2 oz. Aerosol Indoor Only Insect Killer, 3PK (HG-95911)
- EIJKELKAMP One-piece All-purpose Auger, 3 1/4" (8cm) (010102081)
- EIJKELKAMP One-piece All-purpose Auger, 2 3/4" (7cm) (010102071)
- EIJKELKAMP One-piece Spiral Auger, 1 1/2" (4cm) (010700041)
- EIJKELKAMP One-piece Clay Auger, 4" (10cm) (010101102)
- EIJKELKAMP One-piece Clay Auger, 2 3/4" (7cm) (010101071)
- EIJKELKAMP One-piece Clay Auger, 3 1/4" (8cm) (010101081)
- SEYMOUR MIDWEST Auger, 6", Wood Handle (21306GRA)
- Eijkelkamp Soil Auger Kits