This item is Discontinued.

Eiko EIKO 1500W, T20 Halogen Reflector Light Bulb DTJ

EIKO 1500W, T20 Halogen Reflector Light Bulb (Discontinued)

  • Mfr # DTJ
  • Zoro # G3337232
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTJ
Zoro #
G3337232
UPC #
031293016706
Country of Origin
Japan

Dimensions

Light Bulb Dia.
2-1/2"
Max Overall Bulb Length
9-1/2"
Max. Overall Bulb Length
9-1/2"
Bulb Dia.
2 1/2 in
Overall Length
9 1/2 in

Details

Shatter-Resistant
No
Standards
Meets 2012 Lighting Legislation Energy
Bulb Color Temp.
3225K
Lighting Technology
Halogen
Item
Halogen Reflector Lamp
Average Bulb Life
25 hr.
High Output
No
Rough Service
No
Voltage
120
Lumens
42,500
Light Appearance
3000 to 3999K, Warm White
Indoor/Outdoor Usage
Indoor Only
Bulb Type
Miniature
Dimmable
Yes
Three-Way
No
Bulb Power Source
Plug and Play
ANSI Code
DTJ
Bulb Shape
T20
Bulb Technology
Halogen
Watts
1500
Bulb Finish
Clear
Bulb Base Type
Mogul Prefocus (P40s)
Bulb Designation
DTJ
Bulb Primary Application
Projection
Color Temperature
3225 K

Description

Halogen Reflector Lamp, Bulb Base Type Mogul Prefocus (P40s), Bulb Dia. 2 1/2 in, Bulb Shape T20, Color Temperature 3225 K, Lumens 42,500, Overall Length 9 1/2 in, Shatter-Resistant No, Voltage 120, Watts 1500, Bulb Finish Clear, Dimmable Yes, Three-Way No, Rough Service No, ANSI Code DTJ, Indoor/Outdoor Usage Indoor Only, Standards Meets 2012 Lighting Legislation Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.