Zoro Homepage

Indicator Light Bulb, 12.8/14 V, 28.5, 8.26 W, Incandescent Lamp, W2.5x16Q

  • Mfr # 4157LL-BPP

  • Zoro # G014545938


product price: $7.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4157LL-BPP
Zoro #
G014545938
UPC #
841886103542
Country of Origin
China

Description

Eiko Indicator Light Bulb, 12.8/14 V, Wattage Rating: 28.5, 8.26 W, S8, Lamp Type: Incandescent, Base Type: W2.5x16Q, Lumens: 38, 400, Average Life: 4000 to 10,000 hr, 1.04 in Dia, 2.09 in L

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.