This item is Discontinued.

Eisco Micro Skull, 3 parts, 1/4 Natural size 5x4x6 cm product dimension AMCH1063AS

Micro Skull, 3 parts, 1/4 Natural size 5x4x6 cm product dimension (Discontinued)

  • Mfr # AMCH1063AS
  • Zoro # G601768108
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AMCH1063AS
Zoro #
G601768108
UPC #
-
Country of Origin
India

Description

3 PART SKULL MODEL || Miniature, 3 Parts (Calvaria, Base of Skull, and Mandible) ARTICULATED MANDIBLE || Mandible is articulated for more in depth study, and to demonstrate mandible movement INCREDIBLE REALISM || Cast and scaled down from a real human skull, this model features realistic details, textures and bony landmarks - providing an incredible amount of realism for examining the human skeleton DURABLE POLYMER CONSTRUCTION || Made of durable and sturdy plastisol polymer - Easy to clean and will hold up to years of handling GREAT FOR DECORATION || A great desk, home, or school decoration for those with an interest in the anatomical, biological, or gothic Premium, miniature medical quality anatomical model. Provides an incredible amount of realism and detail for examining the human skull. Skull has three parts - calvaria, skull base and articulated mandible. Both the skull cap and mandible bone are removable for in depth study. Realistic textures and bony landmarks make this skull replica an excellent tool for educational study, as well as for patient demonstrations and decoration. Made of durable, sturdy and washable plastisol polymer, this replica will withstand long time use and handling. Skull measures 2" long, 1.5" wide & 2.5" tall.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.