Shop EISCO SCIENTIFIC
See all product information
Create Account
BunsenBurner, 6-1/4"H, 1200BTU, 800BTU
- Mfr # CH0093B
- Zoro # G6413806
product price:Â
$
27.19
/ea
Key Features
Material
Aluminum (Mixing Tube), Brass (Flame Stabilizer), Zinc Alloy (Base)
Overall Height
6 1/4 in
Fuel Type
Natural
Btu Output
800 to 1200
Industry Type
Healthcare
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH0093B
- Zoro #
- G6413806
- UPC #
- 849230013868
- Country of Origin
- India
- Item
- Bunsen Burner
- Material
- Aluminum (Mixing Tube), Brass (Flame Stabilizer), Zinc Alloy (Base)
- Fuel Type
- Natural
- Btu Output
- 800 to 1200
- Industry Type
- Healthcare
- Max. Temp.
- 1,500 Degrees C
- Type
- Flame Stabilizer
- Product Type
- Bunsen Burner
- BTU Output - Minimum
- 800 BTU
- Bunsen Burner Type
- Flame Stabilizer
- BTU Output - Maximum
- 1,200 BTU
- Temperature - Maximum
- 1,500 Degrees C
- Shell Material
- Aluminum (Mixing Tube), Brass (Flame Stabilizer), Zinc Alloy (Base)
- Traction Material
- Aluminum (Mixing Tube), Brass (Flame Stabilizer), Zinc Alloy (Base)
Dimensions
- Overall Height
- 6 1/4 in
- Barb Size
- 8 mm
- Outside Dia.
- 13 mm
- Hose Barb Size
- 1/4 in
- Tube Diameter
- 1/2 in
Description
Bunsen Burner, Flame Stabilizer, Natural, Btu Output 800 to 1200, Max. Temp. 1,500 Degrees C, Barb Size 8 mm, Material Aluminum (Mixing Tube), Brass (Flame Stabilizer), Zinc Alloy (Base), Outside Dia. 13 mm, Overall Height 6 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.