Shop EISCO SCIENTIFIC
See all product information
Create Account
BunsenBurner, 6-1/4"H, 3200BTU, 2000BTU
- Mfr # CH0093A
- Zoro # G6413815
product price:Â
$
23.89
/ea
Key Features
Material
Aluminum (Mixing Tube), Brass (Flame Stabilizer), Zinc Alloy (Base)
Overall Height
6 1/4 in
Fuel Type
LP
Btu Output
2000 to 3200
Type
Flame Stabilizer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH0093A
- Zoro #
- G6413815
- UPC #
- 849230013851
- Country of Origin
- India
- Item
- Bunsen Burner
- Material
- Aluminum (Mixing Tube), Brass (Flame Stabilizer), Zinc Alloy (Base)
- Fuel Type
- LP
- Btu Output
- 2000 to 3200
- Type
- Flame Stabilizer
- Max. Temp.
- 1,500 Degrees C
- Industry Type
- Healthcare
- Product Type
- Bunsen Burner
- Temperature - Maximum
- 1,500 Degrees C
- BTU Output - Maximum
- 3,200 BTU
- BTU Output - Minimum
- 2,000 BTU
- Bunsen Burner Type
- Flame Stabilizer
- Shell Material
- Aluminum (Mixing Tube), Brass (Flame Stabilizer), Zinc Alloy (Base)
- Traction Material
- Aluminum (Mixing Tube), Brass (Flame Stabilizer), Zinc Alloy (Base)
Dimensions
- Overall Height
- 6 1/4 in
- Barb Size
- 8 mm
- Outside Dia.
- 13 mm
- Tube Diameter
- 1/2 in
- Hose Barb Size
- 1/4 in
Description
Bunsen Burner, Flame Stabilizer, LP, Btu Output 2000 to 3200, Max. Temp. 1,500 Degrees C, Barb Size 8 mm, Material Aluminum (Mixing Tube), Brass (Flame Stabilizer), Zinc Alloy (Base), Outside Dia. 13 mm, Overall Height 6 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.