BunsenBurner, Micro, 3.5"H, 1200BTU, 800BTU
- Mfr # CH0994NG
- Zoro # G6413675
product price:Â
$
39.59
/ea
Key Features
Material
Cast Iron (Base)
Overall Height
3 1/2 in
Fuel Type
Natural
Btu Output
800 to 1200
Industry Type
Healthcare
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH0994NG
- Zoro #
- G6413675
- UPC #
- 849230057510
- Country of Origin
- India
- Item
- Bunsen Burner
- Material
- Cast Iron (Base)
- Fuel Type
- Natural
- Btu Output
- 800 to 1200
- Industry Type
- Healthcare
- Max. Temp.
- 1,500 Degrees C
- Type
- Micro
- Product Type
- Bunsen Burner
- BTU Output - Minimum
- 800 BTU
- BTU Output - Maximum
- 1,200 BTU
- Temperature - Maximum
- 1,500 Degrees C
- Bunsen Burner Type
- Micro
- Shell Material
- Cast Iron (Base)
- Traction Material
- Cast Iron (Base)
Dimensions
- Overall Height
- 3 1/2 in
- Outside Dia.
- 11 mm
- Barb Size
- 8 mm
- Tube Diameter
- 1/4 in
- Hose Barb Size
- 1/4 in
Description
Bunsen Burner, Micro, Natural, Btu Output 800 to 1200, Max. Temp. 1,500 Degrees C, Barb Size 8 mm, Material Cast Iron (Base), Outside Dia. 11 mm, Overall Height 3 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.