Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10"W x 40"H Plain Newel Post with Flat Capital & Base Trim (Installation kit included)

  • Mfr # NWL10X40PLF0B0

  • Zoro # G407459545


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Height
40"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NWL10X40PLF0B0
Zoro #
G407459545
UPC #
-
Country of Origin
United States

Dimensions

Height
40"
Width
10"

Details

Configuration
Plain
Cap Shape
Flat

Description

Our fiberglass newel posts serve as a support system for any railing system Our structural newel posts ensure straight and stable railing, stair, or balustrade structures Can be used in conjunction with our balustrade system or purchased separately for custom applications Fiberglass should be painted to ensure lasting beautybrbrulliOnepiece design boasts seamless, nomiter cornersliliAccommodates both stair and level rail applicationsliliAvailable in various heights and widths to fit most installation needsliliIncludes cap, base and installation kitliliMade of strong, durable fiberglassliliBeautiful classic design offering maintenance free materialliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products