
10"W x 7"H x 3/8"D Smooth Small Beam Plate (Set of 2) (Discontinued)
- Mfr # BMPTS8X10
- Zoro # G405052687
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BMPTS8X10
Zoro #
G405052687
UPC #
-
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Thickness
3/8"D
Details
Style
Smooth
Description
These decorative beam plates are perfect for achieving that rustic appearance for your beams. They are hassle-free and simple to install, allowing you the freedom to customize your beams how you want them! Image shown is only representative of the appearance of the plate, either Smooth or Hammered.
- Nuts and bolts molded into the plate, creating a front and back plate
- Number of nuts and bolts molded into a beam plate is dependent on size of plate.
- Customize your beams with these smooth small beam plate
- Architecturally correct and historically accurate styles and designs
- Add that distinct and authentic look to all of your beams
- Hassle-free and easy installation
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.