Shop All Window Shutters
Ekena Millwork
12-in. W x 39-in. H Lifetime Vinyl, Standard Three Board Spaced, Board-n-Batten Shutters, Bordeaux
Mfr # LS3S12X03900BD
Zoro # G909188059
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
Product Information
- Brand Ekena Millwork
- MFR # LS3S12X03900BD
- Zoro # G909188059
- Country of Origin United States
- Category Window Shutters
Dimensions
Width | 12" |
Height | 39" |
Details
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Viton O-Ring, 4mm Wide 44mm ID (ZUSAV4X44)
- WESLOCK Extra Thick Door Kit Oil Rubbed Bronze 2.25" (00910X1)
- BEST Deadbolt, Cylindrical, Satin Chrome (8T37MSTK626)
- ARROW LOCK Knob Lockset, Mechanical, Asylum (MK33BD 26D CS)
- EKENA MILLWORK Lifetime Vinyl, Standard Four Board Joined, Board-n-Batten Shutters, LJ4S14X05900MS (LJ4S14X05900MS)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X05900BL (LP2S14X05900BL)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X06400PG (LL1S14X06400PG)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X04800BL (LL1S14X04800BL)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X04800TG (LL1S12X04800TG)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X04300BL (LP2S14X04300BL)
- Ekena Millwork Window Shutters