Ekena Millwork
12"W x 53"H Americraft Two Equal Louver Exterior Real Wood Shutters, Unfinished
Mfr # RW101LV12X53UNH
Zoro # G406275498
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Height 53"
- Material Hawaiian Mango Wood
- Shutter Type Louvered
- Shutter Design 2 Equal Louver
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS Block Magnet 1/2"X1"X2" (07378X56DSP)
- TOUGH GUY Access Door, Insulated, Alum, 24x24In (2VE93)
- WHITECAP TEAK Two Loop Handrail - 23in (60102)
- PEMKO Saddle Threshold, Aluminum Finish, 4" W (270A72)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X06700BL (LL1S14X06700BL)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X06700PG (LL1S14X06700PG)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X04800BL (LL1S14X04800BL)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X06000BL (LL1S12X06000BL)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X06400PG (LL1S14X06400PG)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X07500CB (LP2S14X07500CB)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X04300BL (LP2S14X04300BL)
- Ekena Millwork Window Shutters