Shop All Window Shutters
Ekena Millwork
14-in. W x 67-in. H Lifetime Vinyl, Standard Four Board Joined, Board-n-Batten Shutters, Wineberry
Mfr # LJ4S14X06700WN
Zoro # G409187132
product price: $148.99
/pr
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14"
Product Information
- Brand Ekena Millwork
- MFR # LJ4S14X06700WN
- Zoro # G409187132
- Country of Origin United States
- Category Window Shutters
Dimensions
Width | 14" |
Height | 67" |
Details
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM Standard Left Hand Locking Device for 554 Tandem Slides (T51.1700.04KU L)
- ILCO Ilco: Rim cylinder , 5 Pin, Schlage C Long standard Cam, Satin Chrome , Keyed Alike in pairs (ILCO-7075SC10-26D-KA2)
- LAUREY 1 1/4" Classic Traditions Provincial Knob, Antique Brass (76505)
- KWIKSET Kwikset: 660 Single Cylinder Deadbolt with Smartkey Technology / Satin Nickel (KWS-660-15-SMT)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X06700BL (LL1S14X06700BL)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X04800BL (LL1S14X04800BL)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X06400PG (LL1S14X06400PG)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X05500MB (LL1S14X05500MB)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X06700PG (LL1S14X06700PG)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X05900BL (LP2S14X05900BL)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X05500WN (LL1S14X05500WN)
- Ekena Millwork Window Shutters