Shop All Window Shutters
Ekena Millwork
14.5 in. W x 80 in. H Builders Edge, Cathedral Top Cntr Mullion, Open Louver Shutters, 023 - Wicker
Mfr # 010140080023
Zoro # G209187882
product price: $90.99
/pr
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 1/2"
- Height 80"
Product Information
- Brand Ekena Millwork
- MFR # 010140080023
- Zoro # G209187882
- Country of Origin United States
- Category Window Shutters
Dimensions
Width | 14 1/2" |
Height | 80" |
Details
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE 120 unit capacity Steel Key Cabinet (1797)
- OEM OEM: REF: 1996-2002 GM / 4-Button Keyless Entry Remote / PN: 16245100-29 / ABO1502T (OR-GM033)
- PRIME-LINE Door Stop, Spring Steel, Satin Nickel, Rubber Tip, Baseboard Mount Single Pack (MP10112-1)
- DELTANA Extended T-Strike (2-3/4" X 2-1/4" ) Bright Brass (TSPE225U3)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X04800BL (LL1S14X04800BL)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X05500MB (LL1S14X05500MB)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X04800TG (LL1S12X04800TG)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X05500WN (LL1S14X05500WN)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X06400PG (LL1S14X06400PG)
- EKENA MILLWORK Lifetime Vinyl, Standard Four Board Joined, Board-n-Batten Shutters, LJ4S14X05900MS (LJ4S14X05900MS)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X04300BL (LP2S14X04300BL)
- Ekena Millwork Window Shutters