This item is Discontinued.

Ekena Millwork 14"W x 76"H x 1 1/2"D 3 Boards w/ 3 Battens Rough Sawn Cedar Faux Wood Shutters PR SH3P3BC14X76RS

14"W x 76"H x 1 1/2"D 3 Boards w/ 3 Battens Rough Sawn Cedar Faux Wood Shutters PR (Discontinued)

  • Mfr # SH3P3BC14X76RS
  • Zoro # G005072641
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SH3P3BC14X76RS
Zoro #
G005072641
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
76"
Depth
1 1/2"D

Details

Color
Primed White
Material
Faux Wood
Finish
Rough Sawn Cedar
Item
Window Shutter
Shutter Design
3 Boards
Series
Faux Wood
Shutter Type
Board-n-Batten
Shutter Features
3 Battens

Description

Bring an attractive curb-side appeal with faux wood shutters. Compared to real wood shutters, these are significantly lighter allowing for a hassle-free installation, requires no prep work at all, isn't susceptible to common issues of organic wood such as rotting, termites, and warping bringing maintenance down to virtually zero, all the while looking indistinguishable from real wood! With an incredible selection of sizes and styles to choose from, you are sure to find one that suits your home improvement needs.
  • Realistic wood texture that's difficult to distinguish from real wood
  • Architecturally correct and historically accurate styles and designs
  • Comes factory-primed and is ready for stain or paint
  • Impervious to decay, insect infestation, water damage and won't warp, crack or split
  • Add instant beauty and curb appeal to your home while paying for less
  • Lightweight and easy to install with no special tools or extra labor necessary

Restrictions

WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.