This item is Discontinued.

Ekena Millwork 15"W x 25"H Exterior Real Wood Western Red Cedar Open Louvered Shutters, Chrome Green PR RWL15X025CGW

15"W x 25"H Exterior Real Wood Western Red Cedar Open Louvered Shutters, Chrome Green PR (Discontinued)

  • Mfr # RWL15X025CGW
  • Zoro # G505073339
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RWL15X025CGW
Zoro #
G505073339
UPC #
-
Country of Origin
United States

Dimensions

Width
15"
Height
25"

Details

Color
Chrome Green
Material
Western Red Cedar
Item
Window Shutter
Series
Real Wood
Shutter Type
Open Louver

Description

Enjoy the warmth and beauty of exterior wood shutters. Our wood shutters are hand crafted from the most popular wood species and can be painted. These shutters can also be mounted with common fasteners for a fixed installation, or you can order functional hardware to allow your shutters to open and close. If authenticity is important to you, as well as a low cost solution, these wood shutters are a perfect fit.
  • Authentic craftsmanship perfect for historical districts
  • Perfect for functional or decorative applications
  • Fully customizable in size and style
  • Hand crafted using beautifully finished components
  • Can be painted
  • Shutters 24 inches wide and over will have a pre-installed backstrap for added structural support to prevent bowing. Backstraps are not visible from the front of the shutter.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.