Shop EKENA MILLWORK
See all product information
Create Account
16"W x 24"H x 1 1/2"D Vintage Farmhouse Cross, Barnwood Decor Collection, Pebble Grey
- Mfr # DECR016X024X1500CRSPG
- Zoro # G504660011
product price:Â
$
21.59
/ea
Key Features
Width
16 in
Height
24 in
Finish
Pebble Grey
Depth
1-1/2 in
Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DECR016X024X1500CRSPG
- Zoro #
- G504660011
- UPC #
- -
- Country of Origin
- United States
- Finish
- Pebble Grey
- Material
- Wood
- Item
- Cross
Dimensions
- Width
- 16 in
- Height
- 24 in
- Depth
- 1-1/2 in
Description
These shelves made of distressed, vintage recycled wood can be arranged together in a variety of ways or can be used as stand-alone shelves to display your favorite accessories. Available in several colors and shapes to easily match your existing decor or be used as an eye-catching accent piece
- Our decorative wood crosses are a beautiful addition to rustic, country, bohemian, vintage, tribal, shabby chic, or farmhouse styles
- The character of our weathered wood boasts a rough, aged texture with knots, nail holes, and imperfections that salvaged wood is known for
- Available in 8 sizes ranging from 16" tall to 36" tall
- Mix and match colors and sizes with photos, art or shelves for interesting wall collages
- Our crosses are made from reclaimed wood
- Beautiful, subtle, decoration for your home
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.