
19 5/8in. W x 19 5/8in. H Arlington EnduraWall Decorative 3D Wall Panel, Total 32.04 Sq. Ft., 12PK (Discontinued)
- Mfr # WP20X20ATASV-CASE-12
- Zoro # G108602776
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WP20X20ATASV-CASE-12
Zoro #
G108602776
UPC #
-
Country of Origin
United States
Dimensions
Width
19-5/8 in
Depth
1 in
Height
19-5/8 in
Details
Item
3D Wall Panel
Finish
Silver
Material
PVC
Coverage Area
2.67 sq ft
Description
PVC panels are an economical substitute for more pricey wallpaper or traditional wall-covering materials. Our panels are durable, offering a lifetime of beauty. With so many design applications and pattern styles available, every home decor can be elevated with these unique, distinctive panels. For a high-end upgrade to your space, it's as easy as 1,2,3, simply layout the pattern for your intended space, install with construction adhesive and nails and then paint. Because the wall panels are PVC, they are waterproof and not easily dented. Put them inside or outside, just attach to any flat surface.Perfect for both interior and exterior, and residential and commercial applications Precision fit, lightweight, and easy to cut means an easy installation Attaches quickly with adhesive and nails Create a 3D raised effect for less Durable PVC that's waterproof and not easily dented Many styles available, creating a focal point in any room
Restrictions
WARNING:
This product can expose you to chemicals including Vinyl chloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.