23 3/4W x 23 3/4H x 5/8T PVC Hobby Board, Unfinished
- Mfr # HBP24X24X625AUN
- Zoro # G508636708
product price:Â
$
42.69
/ea
Key Features
Height
23 3/4"
Width
23 3/4"
Thickness (In.)
5/8"T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBP24X24X625AUN
- Zoro #
- G508636708
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 23 3/4"
- Width
- 23 3/4"
- Thickness (In.)
- 5/8"T
Description
Expanded cellular PVC hobby boards are a versatile material that can be used for a wide range of professional and DIY projects. These boards come in several sizes, and are available in packs of various quantities, making it easy to find the perfect amount for your project. The hobby boards are made from durable PVC material that is easy to work with, making it perfect for both novice and experienced crafters and builders alike. They are also waterproof and hold up well against the natural elements, making them perfect for outdoor projects.
- Made of durable expanded cellular PVC material
- Available in several sizes to fit any project
- Comes in packs of various quantities, making it easy to purchase the right amount
- Holds up strongly to natural elements, making it perfect for outdoor projects
- Easy to cut and drill with standard woodworking tools
- Also available in 7 stain-grade wood species
Restrictions
WARNING:
This product can expose you to chemicals including Vinyl chloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.