This item is Discontinued.

Ekena Millwork 3 1/2"W x 3 1/2"H x 144"L 3-Sided (U-Beam) Smooth Faux Wood Beam BMSMT4X4X144

3 1/2"W x 3 1/2"H x 144"L 3-Sided (U-Beam) Smooth Faux Wood Beam (Discontinued)

  • Mfr # BMSMT4X4X144
  • Zoro # G105053748
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BMSMT4X4X144
Zoro #
G105053748
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2"
Width
3 1/2"
Length
144"

Details

Style
3-Sided (U-Beam)

Description

Fypon Smooth and Smooth Classic Beams are available with the same durability and aesthetic look of our wood-grained beams. Fypon's smooth beams are a great addition to any room in your home.
  • Side wall thickness can be +/- 1/4"
  • Panels are designed for decorative use only and cannot be used in a structural rail containment application
  • Width and height are nominal, length is actual
  • Lightweight and easy to install
  • Comes factory-primed and ready for stain or paint
  • Impervious to decay, insect infestation, water damage and will not warp, crack, or split

Restrictions

WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.