This item is Discontinued.

Ekena Millwork 3 3/4"W x 3 3/4"D x 35 1/2"H Legacy Tapered Cabinet Column, Maple COL03X03X35LEMA

3 3/4"W x 3 3/4"D x 35 1/2"H Legacy Tapered Cabinet Column, Maple (Discontinued)

  • Mfr # COL03X03X35LEMA
  • Zoro # G904658878
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
COL03X03X35LEMA
Zoro #
G904658878
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size (Width x Depth x Height)
3 3/4"W x 3 3/4"D x 35 1/2"H

Details

Wood Species
Maple

Description

Ideal for a variety of projects, our cabinet columns add stunning dimension, texture, and individuality to match every decor style. Manufactured with thoughtful design, each column post is available in the most common widths and heights to fulfill the needs of most applications. Our columns are hand-carved, sanded, and made from only the highest quality materials, for lasting beauty. They can be easily stained or painted and simply install with L brackets or screws and adhesive. Give your space one-of-a-kind character and special touch that make it home.
  • Top Block: 6 1/8", Bottom Block: 7 1/8"
  • Precision-carved for beautiful crisp details
  • Ship unfinished and can stain or paint
  • Perfect for cabinetry, islands, mantels and furniture
  • Popular patterns include modern raised panel, classic reeded, and the sleek traditional
  • Premium hardwoods for lasting beauty and strength
  • Available in multiple wood species to fit every project and budget

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.