This item is Discontinued.

Ekena Millwork 3"W x 3/4"D x 12'L Flat Trim Moulding (4 Per Box) FLT103-12

3"W x 3/4"D x 12'L Flat Trim Moulding (4 Per Box) (Discontinued)

  • Mfr # FLT103-12
  • Zoro # G005057426
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLT103-12
Zoro #
G005057426
UPC #
-
Country of Origin
United States

Dimensions

Length
12'L
Thickness
3/4"D
Width
3"W

Description

This basic moulding strip trims windows, doors, walls and more. Its simple design offers versatility as applied to a full range of enhancement projects. Flat trim moulding is crafted in urethane. Urethane offers high-performance and low maintenance in both interior and exterior applications. Urethane trim is precision molded and pre-primed. The non-porous nature of urethane prevents the moisture absorption that can damage wood. Urethane trim will not warp, splinter or decay. It is easy to work with and offers an alternative to wood. Our urethane trim products also blend well with existing trim and materials.
  • Will not crack, warp, or split
  • Impervious to insect manifestation
  • Outlasts resin, plastics, wood and aluminum products
  • Lightweight and easy to install
  • Enjoy a low maintenance product

Restrictions

WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.