This item is Discontinued.

Ekena Millwork 42"W x 21"H x 1 3/4"P Half Round Sunburst Window Pediment SWDH42X21

42"W x 21"H x 1 3/4"P Half Round Sunburst Window Pediment (Discontinued)

  • Mfr # SWDH42X21
  • Zoro # G205060301
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SWDH42X21
Zoro #
G205060301
UPC #
-
Country of Origin
United States

Dimensions

Size (Width x Height)
42"W x 21"H

Description

Pediments have been popular for thousands of years. Originally used in Greece, they are a commonly used type of Classical architecture. Today they are commonly placed above doors and windows to give a home exterior a classic and distinctive look. Pediment basics Pediments are the portion of the trim that is located above the pilasters, which are the column like frames on the sides of windows and doors. Directly below the pediments though, between the pediment and the pilasters, is a crosshead or breastboard. The crosshead is the flatter, protruding section directly above the door. Pediments can be purchased by themselves or can come with a crosshead already attached. These Pediments are manufactured out of a high density urethane, which is made to resemble wood but without the deterioration like wood has. Urethane architectural supplies are resistant to damage such as cracking or rotting. They are usually cheaper than wood alternatives. Different styles for different homes When choosing window trim or door trim either during initial door or window installation or for a home improvement project, you should consider the style of your home or the style that you want to create for your home.
  • Designer quality at mass-market prices
  • Low maintenance product manufactured from urethane
  • Primed white and ready to be painted
  • Easily paired with our crossheads
  • High density, lightweight product for simple installation
  • Resistant to weathering effects and insects

Restrictions

WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.