This item is Discontinued.

Ekena Millwork 5 1/2"H x 4 3/8"P x 12' Length, Fascia Moulding MLD510-12

5 1/2"H x 4 3/8"P x 12' Length, Fascia Moulding (Discontinued)

  • Mfr # MLD510-12
  • Zoro # G805060206
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MLD510-12
Zoro #
G805060206
UPC #
-
Country of Origin
United States

Description

Trim your ceiling in style with our versatile urethane mouldings. Fascias often work in conjunction with other mouldings to create bold crown assemblies. However, there is no limit to what you can do with this fascia moulding. It proves versatile in a wide range of decorative moulding enhancements. It features a convex base and crisp detail upon a projecting profile. The unique closed cell structure of urethane makes the material non-porous and highly resistant to the damaging effects of moisture. This leads to high performance in both interior and exterior applications. Urethane will not peel, crack or decay. It is molded with classic detail, and it remains beautiful.
  • Will not crack, warp, or split
  • Impervious to insects
  • Outlasts resin, plastics, wood and aluminum products
  • Lightweight and easy to install

Restrictions

WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.