Shop EKENA MILLWORK
Additional $75.00 delivery surcharge applies per item.
See details
See all product information
Create Account
5 1/2"W x 144"L Mesa Faux Wood Beam Panel For Use With Fypon Faux Wood Beam
- Mfr # BTM6X144
- Zoro # G705054923
product price:Â
$
93.29
/ea
Key Features
Width
5 1/2"W
Length
144"L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BTM6X144
- Zoro #
- G705054923
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 5 1/2"W
- Length
- 144"L
Description
Faux wood beams are an amazing investment, providing an exquisite look to your home interiors. Compared to real wood beams, they are significantly lighter allowing for painless installation with reduced labor, they aren't susceptible to common issues of organic wood such as rot, termites and warping so maintenance is virtually zero, they are 2-3 times more affordable, all the while having beams that are indistinguishable from real wood.
- Side wall thickness can be +/- 1/4"
- Panels are designed for decorative use only and cannot be used in a structural rail containment application
- Width and height are nominal, length is actual
- Lightweight and easy to install
- Comes factory-primed and ready for stain or paint
- Impervious to decay, insect infestation, water damage and will not warp, crack, or split
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.