Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 7/8"W x 7"D x 41 1/4"H Colton Surround

  • Mfr # SUR41X07X07CO

  • Zoro # G504660578


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Size (Height x Depth)
41-1/4 in x 7 in
Size (Width)
7.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SUR41X07X07CO
Zoro #
G504660578
UPC #
-
Country of Origin
China

Dimensions

Size (Height x Depth)
41-1/4 in x 7 in
Size (Width)
7.88 in

Description

These mantel bases are truly unique in design and function. Primarily used in decorative applications they can make a dramatic difference in fireplace surrounds. It will not rot or crack and holds up strongly against natural elements. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more. With these mantel bases you are only limited by your imagination.
  • Modeled after original historical patterns and designs
  • Solid urethane for maximum durability and detail
  • Lightweight for quick and easy installation
  • Factory primed and ready for paint or faux finish
  • Can be cut, drilled, glued, or screwed
  • Can be used on the interior or exterior

Restrictions

WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.