AcoustixPro Noise Cancelling Concave Small Slat Wall Panel
- Mfr # SWA0625X0500CVPP
- Zoro # G810877462
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Material
Medium Density Fiberboard
Width
11 in
Color
Puritan Pine
Depth
1/2 in
Height
94-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SWA0625X0500CVPP
- Zoro #
- G810877462
- UPC #
- -
- Country of Origin
- China
- Item
- Slat Wall Panel
- Material
- Medium Density Fiberboard
- Color
- Puritan Pine
- Coverage Area
- 7.25 sq ft
Dimensions
- Width
- 11 in
- Depth
- 1/2 in
- Height
- 94-1/2 in
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.