Ekena Millwork
Americraft 2 Equal Flat Panel Exterior Real Wood Shutters, RW101FP12X41UNH
Mfr # RW101FP12X41UNH
Zoro # G206264746
product price: $170.99
/pr
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Height 41"
- Material Hawaiian Mango Wood
- Shutter Design 2 Equal Flat Panel
- Shutter Type Flat Panel
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Aria Ice 24 In. X 48 In. Polished Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0513)
- ZORO SELECT Disc Spring, Belle, 0.5, High Carb Stl, PK12 (1NDH7)
- EMTEK Hercules Lever Left Hand 2-3/8 in Backset Privacy for 1-1/4 in to 2 in Door (5212HECUS14LH)
- FLAME GARD Duct Access Door, UL Rated, 10 x 7 (6EHZ9)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X04800BL (LL1S12X04800BL)
- EKENA MILLWORK True Fit PVC Shutter Color Ring (SKPVCSHUCOLORS)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X06000TG (LL1S14X06000TG)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X06700PG (LL1S14X06700PG)
- EKENA MILLWORK Lifetime Vinyl, Standard Four Board Joined, Board-n-Batten Shutters, LJ4S14X05900MS (LJ4S14X05900MS)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X04800BL (LL1S14X04800BL)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X05200BL (LL1S12X05200BL)
- Ekena Millwork Window Shutters