Ekena Millwork
Americraft 2 Equal Flat Panel Exterior Real Wood Shutters, RW101FP15X83UNH
Mfr # RW101FP15X83UNH
Zoro # G306264448
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15"
- Height 83"
- Material Hawaiian Mango Wood
- Shutter Design 2 Equal Flat Panel
- Shutter Type Flat Panel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnetic Latch Set, 2 lb. Pull Force (ML050)
- IVES Satin Chrome Stop WS404CVX26D (WS.10086)
- PAWLING Corner Guard, Textured, Silver Gray, 2"W X 48"H (CG-20R-4-210)
- JEFFREY ALEXANDER 96 mm Center-to-Center Polished Nickel Hayworth Cabinet Bar Pull (885-96NI)
- EKENA MILLWORK True Fit PVC Shutter Color Ring (SKPVCSHUCOLORS)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X05500MB (LL1S14X05500MB)
- EKENA MILLWORK Lifetime Vinyl, Standard Four Board Joined, Board-n-Batten Shutters, LJ4S14X05900MS (LJ4S14X05900MS)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X04300BL (LP2S14X04300BL)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X06000TG (LL1S14X06000TG)
- EKENA MILLWORK Builders Edge, Standard Cathedral Top Center Mullion, Open Louver Shutters, 10140075002 (010140075002)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X06400PG (LL1S14X06400PG)
- Ekena Millwork Window Shutters