Ekena Millwork
Americraft 2 Equal Raised Panel Exterior Real Wood Shutters, RW101RP15X58UNH
Mfr # RW101RP15X58UNH
Zoro # G206280210
product price: $280.99
/pr
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15"
- Height 58"
- Material Hawaiian Mango Wood
- Series Americraft Real Wood
- Shutter Type Raised Panel
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU AMERICA 1" Blk Rubb Leg Tip (F31932SB)
- MASTER LOCK Padlock Vnyl Cov Blk 1-9/16In (141D)
- AMEROCK Village Classics T-Knob Weathered Nickel 2-3/4" (70 mm) (BP19321WN-5PACK)
- AMEROCK Mergence 1-3/8 in 35 mm Diameter Matte Black/Champagne Bronze Cabinet Knob (BP36857FBCZ)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X06700FB (LP2S14X06700FB)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X04800BL (LL1S14X04800BL)
- EKENA MILLWORK Builders Edge, Standard Cathedral Top Center Mullion, Open Louver Shutters, 10140075002 (010140075002)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X04800BL (LL1S12X04800BL)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X05500MB (LL1S14X05500MB)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X06000BL (LL1S12X06000BL)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X06700BL (LL1S14X06700BL)
- Ekena Millwork Window Shutters