Attica PVC Medallion (Canopies up to 4 1/8"), 10"OD x 3 1/2"ID x 3/4"P, Metallic Silver Metallic

  • Mfr # CMP10ATCSV

  • Zoro # G504761558


product price:  $18.19
/ea

Key Features

Size (Outside Diameter x Canopy x Projection)
10 in x 4-1/8 in x 3/4 in
Size (Outside Diameter)
10 Inches
Material
Thermoformed PVC
Inside Diameter
3-1/2 in
Features
Lightweight, Durable and Easy to Install; Striking Design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMP10ATCSV
Zoro #
G504761558
UPC #
-
Country of Origin
United States

Dimensions

Size (Outside Diameter x Canopy x Projection)
10 in x 4-1/8 in x 3/4 in
Size (Outside Diameter)
10 Inches
Inside Diameter
3-1/2 in

Details

Finish
Metallic Silver Metallic
Material
Thermoformed PVC
Features
Lightweight, Durable and Easy to Install; Striking Design
Item
Ceiling Medallion

Description

Ceiling medallions bring your room to life by adding a unique design element that gives personality to an otherwise ordinary ceiling. With a variety of sizes to choose from, you can transform your room into a talking point or simply give a plain ceiling new life. Being made of thermoformed PVC means a lightweight and easy installation. Our PVC ceiling medallions are perfect for the everyday DIY'er with its low maintenance, easy installation, and affordable prices.
  • Thermoformed PVC medallions are lightweight, durable and easy to install
  • Every design available in multiple sizes and finishes
  • Low maintenance, install and enjoy for years to come
  • Perfect for both interior and exterior applications
  • Striking design that will make a lasting impression
  • Ready for the paint or finish of your choosing

Restrictions

WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.