
Barnfold J-Strap 2-Door Hardware Set for 1 1/4" to 1 3/8" Doors with 32" Track, Black
Mfr # GB6007M2D32BL
Zoro # G705291977
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GB6007M2D32BL
Zoro #
G705291977
UPC #
-
Country of Origin
United States
Dimensions
Length
w/ 32" Track
Details
Finish
Black
Description
Goldberg Brothers Barnfold Series is a breakthrough in barn door hardware design. It features the popular style of conventional barn doors while building on the space-saving efficiency of bifold doors. Barnfold hardware uses only minimal wall space, so it can be installed in places where conventional barn door hardware will not fit. It is an ideal solution for closet doors, pantry doors, and laundry nooks. All major steel components are made with up to 90% recycled materials. Set includes: track, left and right roller hangers, 4" pull handle, four hinges, bottom pivot, all necessary installation hardware Includes 32" track (for 1'4" doors) For 1 1/4" and 1 3/8" thick doors Weight limit: 125 lb Available in15 powder coat colors Delrin rollers for smooth, quiet operation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.