Shop LCN

Manual, Hydraulic, 4310ME Series Fire/Life Safety Closers/Holders, Door Closer, Heavy Duty Interior

  • Mfr # 4314ME-SF 120V LH AL
  • Zoro # G8692582

product price: 
$
1,399.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
4310ME Series Fire/Life Safety Closers/Holders
Closer Type
Non-Hold Open
Color
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4314ME-SF 120V LH AL
Zoro #
G8692582
UPC #
-
Country of Origin
Mexico
Item
Door Closer
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
4310ME Series Fire/Life Safety Closers/Holders
Closer Type
Non-Hold Open
Color
Aluminum
Finish
Aluminum
Hand Orientation
LH
Interior/Exterior
Interior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Aluminum
Includes
Full Size Cover, Mounting Screws
Ligature Resistant
No
ADA Compliant
No
Arm Type
Track
Mounting Hardware
Included
Arm Material
Cast Aluminum
Standards
ANSI/BHMA A156.4 Grade 1
Max. Door Opening
180 Degrees
Category Type
Regular Arm
Door Handing
Left Hand
Series
LCN 4314
For Use With
Interior Door
Mounting Style
Regular
Interior/Exterior Use
Interior
Ligature-Resistant
Not Ligature-Resistant
Door Opening - Maximum
180 Degrees
Spring Type
Adjustable
ANSI/BHMA Finish
Aluminum Painted
Includes Hardware
Hardware Included
Shell Material
Cast Aluminum
Wire Color
Gray
Traction Material
Cast Aluminum

Dimensions

Housing Depth
2 9/16 in
Housing Height
3 1/2 in
Housing Length
19 in
Spring Size
4
Interior Door Width
Up to 48 in
Spring Size - Maximum
4
Height Between Mounting Holes
3/4 in
Interior Door Width - Maximum
48 in
Length Between Mounting Holes
18 in

Description

Hydraulic, Door Closer, Heavy Duty Closer Performance, Electronically Controlled, Door Handing Left Hand, Arm Type Swing Free, Mounting Style Regular, Housing Length 19 In., Housing Width 2-9/16 In., Housing Height 3-1/2 In., Aluminum Finish, Max. Door Opening 180 Degrees , Interior Door Width Up to 48 In., Powered By 120VAC, Spring Size 4, Color Aluminum, For Use With Interior Door, Arm Material Cast Aluminum, Mounting Hardware Included, Includes Mounting Screws, Full Size Cover

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.