Barnfold J-Strap 4-Door Hardware Set for 1 1/4" to 1 3/8" Doors with 72" Track, Rustic Brown
- Mfr # GB6007M4D72RB
- Zoro # G705292073
product price:Â
$
397.99
/ea
Free Shipping & Returns
Key Features
Finish
Rustic Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB6007M4D72RB
- Zoro #
- G705292073
- UPC #
- -
- Country of Origin
- United States
- Finish
- Rustic Brown
Dimensions
- Length
- w/ 72" Track
Description
Goldberg Brothers Barnfold Series is a breakthrough in barn door hardware design. It features the popular style of conventional barn doors while building on the space-saving efficiency of bifold doors. Barnfold hardware uses only minimal wall space, so it can be installed in places where conventional barn door hardware will not fit. It is an ideal solution for closet doors, pantry doors, and laundry nooks. All major steel components are made with up to 90% recycled materials. Set includes: track, two pairs of left and right roller hangers, two 4" pull handles, eight hinges, two bottom pivots, all necessary installation hardware Includes 72" track (for 1'6" doors) For 1 1/4" and 1 3/8" thick doors Weight limit: 250 lb Available in15 powder coat colors Delrin rollers for smooth, quiet operation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.