Shop All Window Shutters
Ekena Millwork
Builders Edge, Standard Two Equal Panels, Raised Panel Shutters, 30120059030
Mfr # 030120059030
Zoro # G204997967
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 In
- Color Paintable
- Material Vinyl
- Series Builder's Edge
- Shutter Type Raised Panel
Product Information
- Brand Ekena Millwork
- MFR # 030120059030
- Zoro # G204997967
- Country of Origin United States
- Category Window Shutters
Dimensions
Width | 12 In |
Height | 59 In |
Details
Description
Boldly designed and available in a wide range of colors, the standard raised panel shutter is an excellent choice for many styles of homes. The texture and precise construction provides the look of authentic raised double panels. Customize color, length and width for the perfect look you desire for your home. Our shutters are made of durable vinyl, one of today's most versatile exterior materials. They are comparably lightweight, easy to maintain, and free of water damage, warping and peeling. Our vinyl shutters are available in a full range of rich colors, and they bring you years of enjoyment.
- Color-matching installation hardware included. Installs in minutes
- Color is molded into the entire shutter, meaning no maintenance
- Crisp woodgrain detail provides look of authentic wood shutters
- Lengths and widths are nominal +/- 1/2"
- Popular colors for a lifetime of beauty
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Entrance (C1000-ENTR-R-626-KDC)
- SPEC Extension Spring Metric, PK2 (T33070)
- AUTO CARE PRODUCTS Auto Care Products 59010 10 ft. Commercial Rolling Steel Door Bottom Seal (59010)
- DELTANA Pocket Lock, 2-1/2" X 2-3/4" Privacy Satin Nickel (SDL25U15)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X04300BL (LP2S14X04300BL)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X06700BL (LL1S14X06700BL)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X05500MB (LL1S14X05500MB)
- EKENA MILLWORK True Fit PVC Shutter Color Ring (SKPVCSHUCOLORS)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X04800TG (LL1S12X04800TG)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X06700PG (LL1S14X06700PG)
- Ekena Millwork Window Shutters