Shop All Window Shutters
Ekena Millwork
Builders Edge, TailorMade Four Board Joined (2 Batten), Board-n-Batten Shutters, BEJ4140048028
Mfr # BEJ4140048028
Zoro # G804998906
product price: $147.99
/pr
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 In
- Color Forest Green
- Material Vinyl
- Series Builder's Edge
- Shutter Type Board-n-Batten
Product Information
- Brand Ekena Millwork
- MFR # BEJ4140048028
- Zoro # G804998906
- Country of Origin United States
- Category Window Shutters
Dimensions
Width | 14 In |
Height | 48 In |
Details
Description
Add value and interest to the exterior of your home with Builder's Edge familiar board-n-batten shutters. These strong and durbale shutters add a touch of old-world charm to any exterior.Our vinyl shutters add a layer of refinement and interest, while offering minimal maintence and upkeep, like that of wood shutters. Our shutters are made of durable vinyl, one of today's most versatile exterior materials. They are comparably lightweight, and free of water damage, warping and peeling. Our vinyl shutters are available in a full range of rich colors, and they bring you years of enjoyment.
- Color-matching installation hardware included. Installs in minutes
- Color is molded into the entire shutter, meaning no maintenance
- Crip woodgrain detail provides look of authentic wood shutters
- Lengths and widths are nominal +/- 1/2"
- Popular colors for a lifetime of beauty
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES Fire Rated Electric Strike, Electric Strike, M.Duty, 12/24VDC (8300C)
- SARTODOORS French Interior Door, 32" x 80", Black (LUCIA2552ID-BLK-32)
- BRINKS COMMERCIAL 15 in L Matte Black Stainless Steel Pull Plate (BC41021)
- ABUS Padlock, Keyed Alike, Standard Shackle, Square Hardened Steel Body, Hardened Steel Shackle (37/70 KA)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X05500WN (LL1S14X05500WN)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X04800TG (LL1S12X04800TG)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X04800BL (LL1S14X04800BL)
- EKENA MILLWORK Lifetime Vinyl, Standard Four Board Joined, Board-n-Batten Shutters, LJ4S14X05900MS (LJ4S14X05900MS)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X06400PG (LL1S14X06400PG)
- EKENA MILLWORK True Fit PVC Shutter Color Ring (SKPVCSHUCOLORS)
- Ekena Millwork Window Shutters