Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caulk, 10 fl oz, Clear, Acrylic Base

  • Mfr # 1507593

  • Zoro # G305129106


product price: $6.97
/ea
Sold in multiples of 2 for $13.94

Key Features

Container Size
10 fl oz
Color
Clear
Sealant Base
Acrylic
Features
Paintable in 30 minutes; Water-based adhesive; Easy cleanup with water; Ideal for indoor projects; Ultra low VOC content; Non-flammable and environmentally friendly
Functional Cure
30 mins
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1507593
Zoro #
G305129106
UPC #
-
Country of Origin
United States

Dimensions

Container Size
10 fl oz

Details

Item
Caulk
Color
Clear
Sealant Base
Acrylic
Features
Paintable in 30 minutes; Water-based adhesive; Easy cleanup with water; Ideal for indoor projects; Ultra low VOC content; Non-flammable and environmentally friendly
Functional Cure
30 mins

Description

Loctite Polyseamseal Acrylic Caulk with Silicone is a high quality acrylic caulk with added silicone to give extra durability and adhesion. Its fast set formulation is paintable within 30 minutes and provides a flexible seal that locks out air, moisture, dirt, and dust.
  • Paintable in 30 minutes
  • Water-based adhesive
  • Easy cleanup with water (uncured adhesive)
  • Ideal for indoor projects – no strong solvent odor
  • Ultra low VOC content
  • Non-flammable and environmentally friendly

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.