
Damon Wrought Iron Bracket, (Triple center brace), Powder Coated Black 2"W x 7 1/2"D x 10"H
Mfr # BKTM02X07X10TDA
Zoro # G103544156
product price:Â $97.79
/eaKey Features
Material
Wrought Iron
Width (In.)
2 in
Height (In.)
10 in
Depth
7-1/2 in
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BKTM02X07X10TDA
Zoro #
G103544156
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
2 in
Height (In.)
10 in
Depth
7-1/2 in
Size (In.)
2"W x 7 1/2"D x 10"H
Details
Material
Wrought Iron
Color
Powder Coated Black
Item
Bracket
Finish
Powder Coated
Description/Special Features
Perfect for Countertop & Shelf Applications; Pre-drilled Mounting Holes For Easy Installation; Can Be Used to Support Granite Countertops; Unique Iron Bracket Design
Description
Compliment your natural stone countertops, fireplace mantels, granite bars, shelving and entryways with skillfully designed iron brackets. Perfect for indoor applications without sacrificing design and functionality. Capture a rustic timeless feel with an unfinished raw look where natural patinas acquired over time create a deeper, richer color variation. Explore several metallic finishes to accent traditional and contemporary aesthetics. Achieve an urban-inspired or industrial theme with multiple sizes of brackets that can accommodate a myriad of countertop or shelf depths.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.