Edwards Wrought Iron Bracket, (Triple center brace), Powder Coated Black 2"W x 7 1/2"D x 10"H
- Mfr # BKTM02X07X10TED
- Zoro # G303544710
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Material
Wrought Iron & Steel
Length (In.)
7.5 in
Width (In.)
2 in
Height (In.)
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BKTM02X07X10TED
- Zoro #
- G303544710
- UPC #
- -
- Country of Origin
- China
- Color
- Powder Coated Black
- Material
- Wrought Iron & Steel
Dimensions
- Size (In.)
- 2"W x 7 1/2"D x 10"H
- Length (In.)
- 7.5 in
- Width (In.)
- 2 in
- Height (In.)
- 10 in
Description
Compliment your natural stone countertops, fireplace mantels, granite bars, shelving and entryways with skillfully designed iron brackets. Perfect for indoor applications without sacrificing design and functionality. Capture a rustic timeless feel with an unfinished raw look where natural patinas acquired over time create a deeper, richer color variation. Explore several metallic finishes to accent traditional and contemporary aesthetics. Achieve an urban-inspired or industrial theme with multiple sizes of brackets that can accommodate a myriad of countertop or shelf depths.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.